Zoro Homepage

36" White and Natural Four Drawer Dresser

  • Mfr # 534942

  • Zoro # G322356875


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Height (in)
89.2 in
Width (in)
35.8 in
Commercial Use
Yes
Color
White
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534942
Zoro #
G322356875
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
89.2 in
Width (in)
35.8 in
Depth (in)
19.6 in

Details

Commercial Use
Yes
Color
White
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dresser

Description

This 36-inch white and natural four drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 89.2-inch H x 35.8-inch W x 19.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.