Zoro Homepage

36" White And Natural Solid Wood Dining Table

  • Mfr # 520871

  • Zoro # G322373346


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Depth
36 in
Height
29 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520871
Zoro #
G322373346
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Height
29 in
Width
36 in

Details

Item
Dining Table
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
White

Description

This good looking 36" white and natural solid wood dining table is sure to inspire compliments. Quality construction from the natural solid wood base combines with white manufactured wood of the top to give this table a fresh and updated two-tone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29" H x 36" W x 36" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.