Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" White and Natural Writing Desk

  • Mfr # 530236

  • Zoro # G122365657


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Application Type
No
Assembly Required
Full Assembly Needed
Overall Height
30 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530236
Zoro #
G122365657
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
36 in
Overall Height
30 in
Overall Depth
18 in

Details

Application Type
No
Item
Desk
Assembly Required
Full Assembly Needed
Color
White

Description

Bring this classic style 36" white and natural writing desk to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. A great option for homework or home study space. 30" H x 36" W x 18" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.