Zoro Homepage

36" White Arch Wood Framed Standing Mirror

  • Mfr # 565123

  • Zoro # G822346994


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
White
Assembly Required
No Assembly Needed
Depth
1.18 in
Width
23.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565123
Zoro #
G822346994
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Width
23.97 in
Height
35.76 in

Details

Application Type
No
Color
White
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of classic elegance to your space with this white framed antique mirror. Its arch shape and vertical orientation make it a stylish addition to any room. The wooden frame design adds a casual yet sophisticated vibe, complementing the antique mirror finish beautifully. Measuring at 23.973 inches wide, this wall-mounted mirror is perfect for enhancing the decor in your home. The white frame finish brings a fresh and airy feel, making it a versatile piece that can easily blend with various interior styles. 35.76-inch H x 23.97-inch W x 1.18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.