Zoro Homepage

36" White Arch Wood Framed Standing Mirror

  • Mfr # 565124

  • Zoro # G722356093


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
35.76 in
Material
Glass
Width
23.97 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565124
Zoro #
G722356093
UPC #
-
Country of Origin
China

Dimensions

Height
35.76 in
Width
23.97 in
Depth
1.18 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Color
White
Application Type
No

Description

An antiqued and distressed mirror finish gives this framed 23.973-inch wide mirror lots of vintage charm. Designed for wall mounting, its classic arch shape and white wooden frame add a touch of casual elegance to any room. The vertical orientation enhances the visual appeal, making it a perfect addition to your home decor scheme. This standing mirror showcases an antique mirror finish that exudes timeless style and sophistication, elevating the overall look and feel of your space with its tasteful design and high-quality craftsmanship. Add a sense of warmth and brightness to your living area with this charming white-framed mirror. 35.76-inch H x 23.97-inch W x 1.18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.