
36" White Drawer Double Dresser
Mfr # 534916
Zoro # G922367929
product price: $1,150.99
/ea
Free Shipping & Returns
Key Features
Height (in)
36.88 in
Depth (in)
20.07 in
Commercial Use
Yes
Width (in)
35.82 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534916
Zoro #
G922367929
UPC #
-
Country of Origin
Colombia
Dimensions
Height (in)
36.88 in
Depth (in)
20.07 in
Width (in)
35.82 in
Details
Commercial Use
Yes
Color
White
Material
Manufactured Wood
Item
Dresser
Assembly Required
Full Assembly Needed
Description
Enhance your room into a visually delightful and highly functional space with this 36-inch white drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 36.88-inch H x 35.82-inch W x 20.07-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.