Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" White Fiberglass And Metal Dining Table

  • Mfr # 520859

  • Zoro # G522375430


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Assembly Required
Partial Assembly Needed
Height
29.5 in
Commercial Use
Yes
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520859
Zoro #
G522375430
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Width
36 in
Length
36 in

Details

Tabletop Color
White
Item
Dining Table
Assembly Required
Partial Assembly Needed
Commercial Use
Yes

Description

This good looking 36" white fiberglass and metal dining table is sure to inspire compliments. Solid white metal legs are finished off with a matching white fiberglass top, giving this table a chic monotone look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a pedestal base that adds some depth and interest to your space. Seat up to 3 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.5" H x 36" W x 36" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.