
36" White Four Drawer Combo Dresser
Mfr # 534945
Zoro # G922359849
product price: $1,166.99
/ea
Free Shipping & Returns
Key Features
Width (in)
35.8 in
Depth (in)
19.6 in
Height (in)
35.1 in
Material
Manufactured Wood
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534945
Zoro #
G922359849
UPC #
-
Country of Origin
Colombia
Dimensions
Width (in)
35.8 in
Depth (in)
19.6 in
Height (in)
35.1 in
Details
Material
Manufactured Wood
Item
Dresser
Color
White
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Description
This 36-inch white four drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 35.1-inch H x 35.8-inch W x 19.6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.