Zoro Homepage

36" White Four Drawer Combo Dresser With Open Shelf

  • Mfr # 544044

  • Zoro # G322349235


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Width (in)
35.8 in
Height (in)
34.8 in
Depth (in)
18 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544044
Zoro #
G322349235
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
35.8 in
Height (in)
34.8 in
Depth (in)
18 in

Details

Commercial Use
Yes
Material
Manufactured Wood
Item
Dresser
Color
White
Assembly Required
Full Assembly Needed

Description

Make your room functional and visually enticing with this masterful 36-inch white four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 34.8-inch H x 35.8-inch W x 18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.