Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" White Glass And Steel Round Coffee Table With Shelf

  • Mfr # 521062

  • Zoro # G522348519


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Tabletop Color
Coffee/White
Depth
36 in
Assembly Required
Full Assembly Needed
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521062
Zoro #
G522348519
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Depth
36 in
Width
36 in

Details

Tabletop Color
Coffee/White
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

This good looking 36-inch white glass and steel round coffee table with shelf is not only practical, but good looking and built to last. This table features an updated monotone color scheme with white as the main color on both the glass top and the steel base. Help to keep your space organized with the included single shelf. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 36-inch W x 36-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.