Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" White Metal Dining Table

  • Mfr # 520865

  • Zoro # G922341264


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Depth
36 in
Height
29 in
Application Type
Yes
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520865
Zoro #
G922341264
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Height
29 in
Width
36 in

Details

Assembly Required
Partial Assembly Needed
Item
Dining Table
Application Type
Yes
Color
White

Description

Enjoy making memories around this gorgeous 36" white metal dining table. A sleek white monotone color gives this metal and manufactured wood table a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29" H x 36" W x 36" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.