Zoro Homepage

36" White Metal Framed Standing Mirror

  • Mfr # 565127

  • Zoro # G422353828


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Height
35.76 in
Assembly Required
No Assembly Needed
Depth
2.24 in
Material
Glass
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565127
Zoro #
G422353828
UPC #
-
Country of Origin
China

Dimensions

Height
35.76 in
Depth
2.24 in
Width
23.97 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
Color
White

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Framed in classic white metal, this wall-mounted mirror boasts an antique finish that adds character to any room. With a rectangular shape and a width of 23.973 inches from side to side, this mirror is designed for vertical orientation. Its casual style and white color make it a versatile addition to your home decor, while the standing mirror type offers convenience and functionality. Add a touch of elegance with this charming piece that effortlessly enhances the ambiance of your living space. 35.76-inch H x 23.97-inch W x 2.24-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.