
36" White Rounded Metal Pedestal Base Dining Table
Mfr # 520864
Zoro # G222355473
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Depth
36 in
Height
29 in
Width
36 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520864
Zoro #
G222355473
UPC #
-
Country of Origin
China
Dimensions
Depth
36 in
Height
29 in
Width
36 in
Details
Assembly Required
Partial Assembly Needed
Color
White
Application Type
Yes
Item
Dining Table
Description
Add handsome, fashionable design to your dining space with this 36" white metal dining table. A white coloration runs throughout this good looking metal and manufactured wood table. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29" H x 36" W x 36" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.