Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" White Solid Manufactured Wood Writing Desk with Two Drawers

  • Mfr # 524098

  • Zoro # G522373313


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20 in
Application Type
No
Overall Width
36 in
Assembly Required
Partial Assembly Needed
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524098
Zoro #
G522373313
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Depth
20 in
Overall Width
36 in
Overall Height
31 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Desk

Description

Bring this classic style 36-inch white solid manufactured wood writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 31-inch H x 36-inch W x 20-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.