Zoro Homepage

36" White Solid Wood Distressed Nightstand

  • Mfr # 521209

  • Zoro # G722375438


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Depth (in)
20 in
Commercial Use
No
Color
White
Width (in)
28 in
Height (in)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521209
Zoro #
G722375438
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
20 in
Width (in)
28 in
Height (in)
36 in

Details

Commercial Use
No
Color
White
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 36-inch white solid wood distressed nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 36-inch h x 28-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.