Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" White Solid Wood Distressed Nightstand

  • Mfr # 521210

  • Zoro # G722374561


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Width (in)
28 in
Height (in)
36 in
Color
White
Depth (in)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521210
Zoro #
G722374561
UPC #
-
Country of Origin
India

Dimensions

Width (in)
28 in
Height (in)
36 in
Depth (in)
20 in

Details

Commercial Use
No
Color
White
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Good looking design and practical styling meet to form this 36-inch white solid wood distressed nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. An easy-access shelf gives you additional storage and display space. This piece is purposefully distressed to give a worn, rustic/vintage finish. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 36-inch h x 28-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.