
36" White Solid Wood Four Drawer Standard Chest
Mfr # 564521
Zoro # G022356212
product price: $1,931.99
/eaKey Features
Height (in)
36 in
Commercial Use
Yes
Depth (in)
18 in
Width (in)
36 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564521
Zoro #
G022356212
UPC #
-
Country of Origin
India
Dimensions
Height (in)
36 in
Depth (in)
18 in
Width (in)
36 in
Details
Commercial Use
Yes
Item
Dresser
Color
White
Assembly Required
No Assembly Needed
Material
Solid Wood
Description
Make your room functional and visually enticing with this masterful 36-inch white solid wood four drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, the white coloration of this piece is neutral and will blend easily with most any decor. 36-inch H x 36-inch W x 18-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.