Zoro Homepage

36" White Solid Wood Round Coffee Table

  • Mfr # 565090

  • Zoro # G822368637


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/White
Commercial Use
No
Assembly Required
No Assembly Needed
Height
18 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565090
Zoro #
G822368637
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
36 in
Length
36 in

Details

Tabletop Color
Coffee/White
Commercial Use
No
Item
Coffee Table
Assembly Required
No Assembly Needed

Description

This good looking 36-inch white solid wood round coffee table is not only practical, but good looking and built to last. Create an inspiring atmosphere in most any room with this white solid wood table. This unique drum shape of the table adds dimension and visual interest. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch H x 36-inch W x 36-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.