Zoro Homepage

36" White Solid Wood Round Cross Legs Coffee Table

  • Mfr # 606253

  • Zoro # G122356235


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/White
Commercial Use
No
Length
36 in
Height
18 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606253
Zoro #
G122356235
UPC #
-
Country of Origin
India

Dimensions

Length
36 in
Height
18 in
Width
36 in

Details

Tabletop Color
Coffee/White
Commercial Use
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

This stylish 36-inch white solid wood round cross legs coffee table is not only practical, but good looking and built to last. This table features quality construction from solid wood and an updated monotone color scheme with white as the main color on both the top and the base. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18.00-inch h x 36.00-inch w x 36.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.