
36" White Solid Wood Three Drawer Chest
Mfr # 524126
Zoro # G922364935
product price: $1,155.99
/ea
Free Shipping & Returns
Key Features
Width (in)
36 in
Material
Solid Wood
Assembly Required
No Assembly Needed
Depth (in)
18 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524126
Zoro #
G922364935
UPC #
-
Country of Origin
Indonesia
Dimensions
Width (in)
36 in
Depth (in)
18 in
Height (in)
34 in
Details
Material
Solid Wood
Item
Dresser
Assembly Required
No Assembly Needed
Commercial Use
No
Color
White
Description
This 36" white solid wood three drawer standard chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The white coloration of this piece is neutral and will blend easily with most any decor. 34" H x 36" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.