36" White Wood and Metal Pedestal Base Round Top Dining Table

  • Mfr # 555177

  • Zoro # G522911188


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Frame Material
Metal
Top Wood Species
Recycled Wood
Commercial Use
Yes
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555177
Zoro #
G522911188
UPC #
-
Country of Origin
China

Dimensions

Length
36 in
Width
36 in
Height
30 in

Details

Assembly Required
Full Assembly Needed
Frame Material
Metal
Top Wood Species
Recycled Wood
Commercial Use
Yes
Tabletop Color
White
Tabletop Material
Manufactured Wood
Leaf Included
No
Style
Contemporary
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Weight Capacity
6 lb
Leg Type
Pedestal
Mirrored
No
Shape
Round
Finish
Gloss
Item
Dining Tables
Table Mechanism
Fixed
Leg Color
White
Frame Color
White

Description

Stylish and super sturdy, the 36-inch white wood and metal pedestal base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features an updated monotone color scheme with white as the main color on both the manufactured wood top surface and the metal base legs. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 36-inch w x 36-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.