
36" White Wood Round Top Dining Table
Mfr # 544275
Zoro # G422375097
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Width
35.83 in
Depth
35.83 in
Application Type
No
Color
White
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544275
Zoro #
G422375097
UPC #
-
Country of Origin
China
Dimensions
Width
35.83 in
Depth
35.83 in
Height
30.12 in
Details
Item
Dining Table
Application Type
No
Color
White
Assembly Required
Full Assembly Needed
Description
Stylish and super sturdy, the 36-inch white wood round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. You will add an updated and fresh look to your dining space with this white manufactured wood table. Seat up to 4 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.12-inch h x 35.83-inch w x 35.83-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.