Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" White Wood Three Tier Wall Mounted Floating Shelf

  • Mfr # 571738

  • Zoro # G622358272


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
Material
Manufactured Wood
Width
36 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571738
Zoro #
G622358272
UPC #
-
Country of Origin
Colombia

Dimensions

Height
30 in
Width
36 in
Depth
12 in

Details

Color
White
Material
Manufactured Wood
Item
Wall Mounted Shelve

Description

The 36-inch white wood wall mounted three tier floating shelf adds elegance and functionality to any living room. Crafted from durable manufactured wood, this shelf combines quality with a sleek design that fits seamlessly into various decor styles. Its transitional style makes it a versatile choice for modern and traditional interiors alike. The clean white finish enhances the aesthetic appeal while providing a fresh, bright look to your space. Perfect for displaying decorative items, books, or plants, this floating shelf helps you maximize wall space without sacrificing style. Whether used for practical storage or as a design statement, it elevates your home decor effortlessly. Create an inviting atmosphere with this beautifully designed wall-mounted shelf. 30-inch h x 36-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.