36" X 12" Woodtoned Frame Wind Water, Set Of 2, 2PK

  • Mfr # 365836

  • Zoro # G822884694


product price: $256.99
/pk 2, $128.50/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Outdoor Suitability
No
Length
12 in
Commercial Use
No
Assembly Required
No
Mirrored
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365836
Zoro #
G822884694
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
36 in
Depth
2 in

Details

Outdoor Suitability
No
Commercial Use
No
Assembly Required
No
Mirrored
No
Finish Style
No Distressing
Finish
Textured
Color
Brown
Shape
Rectangle
Orientation
Horizontal Only
Item
Wall Decor
Style
Classic
Lighted
No

Description

Want a wonderful enhancement for your walls? Something practical and superb to give your home a memorable look? You found the right piece. This fascinating picture is just what you need to enrich your space and impress your guests. There is nothing more augmenting for the visual of your walls than its style. This picture is an excellently crafted piece, made from high quality , which also brings you a finish and color. Its frame is a attractive ornament as well. This print has an acrylic overlay applied to it, that dries with a textured look and feel. You want your piece to be hard-wearing as well, and that’s exactly what this exquisite picture will give you. This item is non-glass. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Horizontal. Comes ready to hang!. If you want a functional, stylish, and lasting picture, this is the one for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.