Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" X 20" Red And White Geometric Cotton Square Hanging Tapestry

  • Mfr # 515656

  • Zoro # G022885576


product price: $25.99
/ea

Key Features

Length
36 in
Shape
Square
Commercial Use
No
Material
Cotton Blend
Width
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515656
Zoro #
G022885576
UPC #
-
Country of Origin
India

Dimensions

Length
36 in
Width
19.5 in
Depth
0.5 in

Details

Shape
Square
Commercial Use
No
Material
Cotton Blend
Assembly Required
No
Item
Wall Decor
Style
Southwest
Color
Red, White
Orientation
Vertical Only
Wall Decor Type
Hanging Tapestry
Hooks Included
No
Pattern
Geometric

Description

The 36-inch x 20-inch red and white geometric cotton square hanging tapestry adds a vibrant touch to any space. Designed in a square shape, this tapestry is perfect for vertical display, ensuring it captures attention wherever it's placed. Crafted from high-quality cotton, it offers both durability and a soft texture. The southwest style infuses a sense of cultural richness into your decor, making it an ideal choice for those looking to enhance their home with unique artwork. This hanging tapestry serves not just as decor but as a statement piece that combines artistry with warmth, inviting a cozy yet stylish atmosphere into any room. Elevate your wall space with this captivating addition. 36.00-inch h x 19.50-inch w x 0.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.