
36" x 24" Blue and White Happiness Floral Vase Canvas Wall Art
Mfr # 399085
Zoro # G422892440
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Art Type
Print
Shape
Rectangle
Commercial Use
No
Depth
1.25 in
Subject
Plants & Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399085
Zoro #
G422892440
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
24 in
Length
36 in
Details
Art Type
Print
Shape
Rectangle
Commercial Use
No
Subject
Plants & Flowers
Color
Purple
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Material
Polyester
Item
Wall Art
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
LED/Illuminated
No
Description
This 36 inches x 24 inches blue and white happiness floral vase canvas wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.