36" x 24" Blue and White Life Floral Vase Canvas Wall Art

  • Mfr # 399088

  • Zoro # G022890990


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Set Type
Single Piece Item
Primary Art Material
Canvas
Commercial Use
No
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399088
Zoro #
G022890990
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.25 in
Length
36 in
Width
24 in

Details

LED/Illuminated
No
Set Type
Single Piece Item
Primary Art Material
Canvas
Commercial Use
No
Item
Wall Art
Subject
Plants & Flowers
Material
Polyester
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Color
Purple
Assembly Required
No Assembly Needed
Art Type
Print

Description

The 36 inches x 24 inches blue and white life floral vase canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.