Shop HOMEROOTS
See all product information
Create Account
36" x 24" Fun Floral Map of the World Canvas Wall Art
- Mfr # 399064
- Zoro # G822894013
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Shape
Rectangle
Subject
Geography
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399064
- Zoro #
- G822894013
- UPC #
- -
- Country of Origin
- United States
- Color
- Natural
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Subject
- Geography
- Material
- Polyester
- Item
- Wall Art
- LED/Illuminated
- No
- Primary Art Material
- Canvas
- Commercial Use
- No
- Wall Mounting Hardware Included
- Yes
- Art Type
Dimensions
- Length
- 36 in
- Depth
- 1.25 in
- Width
- 24 in
Description
Add an air of fashion to your room and rejuvenate the space with this 36 inches x 24 inches fun floral map of the world canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.