
36" x 24" Gray and White Aerial New York Map Canvas Wall Art
Mfr # 399014
Zoro # G622888328
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Depth
1.25 in
Width
24 in
Length
32 in
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399014
Zoro #
G622888328
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
24 in
Length
32 in
Details
Material
Polyester
Art Type
Print
Color
Gray
Assembly Required
No Assembly Needed
Item
Wall Art
Commercial Use
No
Primary Art Material
Canvas
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Subject
Geography
Set Type
Single Piece Item
Shape
Rectangle
Description
Unique and decorative, this 36 inches x 24 inches gray and white aerial new york map canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.