
36" x 24" Indigo and White Aerial New York Map Canvas Wall Art
Mfr # 399005
Zoro # G422894307
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Primary Art Material
Canvas
Depth
1.25 in
Material
Polyester
Assembly Required
No Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399005
Zoro #
G422894307
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Width
24 in
Length
36 in
Details
Primary Art Material
Canvas
Material
Polyester
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Color
Blue
LED/Illuminated
No
Subject
Geography
Number of Pieces Included
1
Art Type
Print
Set Type
Single Piece Item
Description
This 36 inches x 24 inches indigo and white aerial new york map canvas wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.