
36" x 24" Watercolor Soft Pastel Bouquet Trio Canvas Wall Art
Mfr # 398912
Zoro # G022889154
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Depth
1.25 in
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Length
36 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398912
Zoro #
G022889154
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
36 in
Width
24 in
Details
Primary Art Material
Canvas
Assembly Required
No Assembly Needed
Item
Wall Art
Shape
Rectangle
Art Type
Print
Set Type
Single Piece Item
Commercial Use
No
Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Color
Blue
Material
Polyester
Description
Unique and decorative, this 36 inches x 24 inches watercolor soft pastel bouquet trio canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 24 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.