
36" X 36" Gold Abstract Wood Hanging Dimensional Sculpture
Mfr # 274797
Zoro # G722883391
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Mirrored
No
Outdoor Suitability
No
Hooks Included
No
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274797
Zoro #
G722883391
UPC #
-
Country of Origin
China
Dimensions
Width
36 in
Length
36 in
Depth
1 in
Details
Commercial Use
Yes
Mirrored
No
Outdoor Suitability
No
Hooks Included
No
Color
Gold
Item
Wall Decor
Finish
Brushed Gold
Pattern
Abstract Lines
Assembly Required
No
Construction Method
Hand Finished
Material
Wood
Fringe/Tassels Included
No
Style
Modern
Wall Decor Type
Hanging Dimensional Sculpture
Orientation
Horizontal and Vertical
Description
Easily create a focal point in your room with this generously sized modern, square gold dimensional wall decor. Crafted from high-quality wood, this hanging dimensional sculpture adds a unique touch to any wall. Its hand-finished design with purposeful distressing showcases the skill of artisans, ensuring each piece is distinct and full of rustic character. The modern style complements various interior themes, making it a versatile addition to your home decor. Perfect for those looking to enhance their living space, this striking wall decor transforms blank walls into captivating displays. Bring depth and sophistication to your surroundings while making a bold statement that reflects your personal taste. 36.00-inch h x 36.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.