
36" X 48" Houdini Master Of Mystery Vintage Magic Poster Wall Art
Mfr # 393344
Zoro # G922889445
product price:Â $66.49
/eaKey Features
Number of Pieces Included
1
Set Type
Single Piece Item
Material
Paper
Finish
Matte
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393344
Zoro #
G922889445
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
36 in
Length
48 in
Details
Number of Pieces Included
1
Set Type
Single Piece Item
Material
Paper
Finish
Matte
Commercial Use
Yes
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
Cream, Red
Wall Mounting Hardware Included
No
Item
Wall Art
Subject
Entertainment
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 48 inches H x 36 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.