36" X 48" Mt. St. Helens C1920S Vintage Travel Poster Wall Art

  • Mfr # 394318

  • Zoro # G022888102


product price:  $66.49
/ea

Key Features

Art Type
Print
Set Type
Single Piece Item
LED/Illuminated
No
Subject
Landscape & Nature
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394318
Zoro #
G022888102
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
0.1 in
Length
48 in

Details

Art Type
Print
Set Type
Single Piece Item
LED/Illuminated
No
Subject
Landscape & Nature
Number of Pieces Included
1
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Item
Wall Art
Assembly Required
No Assembly Needed
Material
Paper
Color
Blue, Green
Finish
Matte
Shape
Rectangle
Commercial Use
Yes

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 48 inches H x 36 inches W x 0.1 inches D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.