Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36in Brown and Black Solid Wood and Metal Display Cabinet With Two Doors
- Mfr # 611035
- Zoro # G323438235
product price:Â
$
2,102.99
/ea
Key Features
Number of Cabinets
1
Lacquered
No
Shape
Rectangular
Assembly
Partial Assembly Needed
Weight Capacity
300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611035
- Zoro #
- G323438235
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 18.5 in
- Overall Length
- 63 in
- Width
- 36 in
Details
- Number of Cabinets
- 1
- Lacquered
- No
- Shape
- Rectangular
- Assembly
- Partial Assembly Needed
- Weight Capacity
- 300 lbs
- Mirrored Finish
- No
- Solid Wood Frame
- Yes
- Shelves Included
- Yes
- Item
- Cabinets
- Cabinet Doors
- Yes
- Material
- Metal
- Finish
- Natural
- Color
- Brown
- Glass Doors
- Yes
- Gloss Finish
- No
- Cabinet Design
- Standard
- Cabinet Type
- Display Stand
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 36-inch brown and black solid wood and metal display cabinet with two doors. Glass doors and side panels give this cabinet a great way to showcase your favorite possessions or collectibles. The frame is crafted from high quality solid mango wood and features a sturdy metal base. The addition of a bottom shelf gives you even more storage and display space. 63.00-inch h x 36.00-inch w x 18.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.