Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
36in Brown Solid Wood Frame China Cabinet With Three Shelves
- Mfr # 489039
- Zoro # G223438359
product price:Â
$
2,517.99
/ea
Key Features
Width
36 in
Assembly
No Assembly Needed
Glass Doors
Yes
Cabinet Design
Standard
Finish
Distressed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489039
- Zoro #
- G223438359
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Overall Length
- 72 in
- Overall Depth
- 16 in
Details
- Assembly
- No Assembly Needed
- Glass Doors
- Yes
- Cabinet Design
- Standard
- Finish
- Distressed
- Solid Wood Frame
- Yes
- Mirrored Finish
- No
- Item
- Cabinets
- Lacquered
- No
- Weight Capacity
- 100 lbs
- Cabinet Type
- China Cabinet
- Gloss Finish
- No
- Number of Cabinets
- 1
- Material
- Solid Wood
- Shape
- Rectangular
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Color
- Brown
Description
Dress up your kitchen or dining room and show off your fabulous dinnerware and drinkware with this gorgeous 36-inch brown solid wood frame china cabinet with three shelves. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72-inch h x 36-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.