
37" Aquamarine Sherpa And Upholstered Tufted Arm Chair
Mfr # 572292
Zoro # G522365028
product price: $1,149.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Overall Width
37 in
Overall Depth
30 in
Overall Height
27.6 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572292
Zoro #
G522365028
UPC #
-
Country of Origin
China
Dimensions
Overall Width
37 in
Overall Depth
30 in
Overall Height
27.6 in
Details
Commercial Use
Yes
Item
Accent Chair
Assembly Required
Full Assembly Needed
Description
A mix of form and function, this 37-inch aquamarine sherpa and upholstered tufted arm chair will bring a good looking and usable accent to your space. Built to last this arm chair is finished in solid aquamarine sherpa and 100% polyester to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality steel, includes comfy armrests, and features a fixed back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 27.6-inch h x 37-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.