
37" Black Faux Crystal And Wood Dresser Mount Framed Mirror
Mfr # 564638
Zoro # G922892285
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Lighted
No
Frame Design
Classic
Orientation
Horizontal
Height
37.01 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564638
Zoro #
G922892285
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
37.01 in
Width
44.09 in
Depth
0.98 in
Details
Lighted
No
Frame Design
Classic
Orientation
Horizontal
Shape
Rectangle
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Black
Framed
Yes
Set
No
Material
Glass
Pieces Included
1
Item
Mirrors
Mount Type
Mounts to Dresser
Mirror Type
Dresser
Frame Material
Faux Crystal, Manufactured Wood
Description
Providing function and style, this 37-inch black faux crystal and wood dresser mount framed mirror is just what you need to liven up your bedroom. Framed with faux crystal and manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some transitional flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 37.01-inch h x 44.09-inch w x 0.98-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.