Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" Black Genuine Leather and Metal Arm Chair

  • Mfr # 606024

  • Zoro # G122810607


product price: $2,470.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Upholstery Material
Genuine Leather
Upholstery Color
Black
Arms Included
Yes
Overall Length
37.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606024
Zoro #
G122810607
UPC #
-
Country of Origin
China

Dimensions

Overall Length
37.01 in
Overall Depth
27.56 in
Overall Height
34.65 in

Details

Weight Capacity
300 lb
Upholstery Material
Genuine Leather
Upholstery Color
Black
Arms Included
Yes
Seat Color
Black
Arm Material
Wood
Seat Material
Manufactured Wood
Legs Included
Yes
Hardware Finish
Matte
Adjustable Headrest
No
Leg Material
Metal
Leg Color
Black
Removable Seat Cushions
No
Accent Chair Pattern
No Pattern and Not Solid Color
Item
Arm Chair
Includes
1 Chair
Ottoman Included
No
Arm Style
Square Arms
Back Type
Tight Back
Purposeful Distressing Type
No Distressing

Description

Add an air of fashion to your room and rejuvenate the space with this 37-inch black genuine leather and metal arm chair. This black arm chair is masterfully upholstered in durable genuine leather. Giving the chair stability and structure, the inner frame is constructed with high quality metal, includes comfy armrests, and features a tight back that comes complete with soft and comfortable cushioning. 34.65-inch h x 37.01-inch w x 27.56-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.