Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" Brown Abstract Metal Framed Accent Mirror

  • Mfr # 574027

  • Zoro # G622354229


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Height
38 in
Application Type
No
Assembly Required
No Assembly Needed
Width
36.5 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574027
Zoro #
G622354229
UPC #
-
Country of Origin
China

Dimensions

Height
38 in
Width
36.5 in
Depth
2 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Mirror
Color
Brown
Material
Glass

Description

Beautify your space with this 37-inch brown abstract metal framed accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 38-inch h x 36.5-inch w x 2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.