Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" Brown and Gray Solid Wood Three Drawer Chest

  • Mfr # 524595

  • Zoro # G522362133


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Height (in)
35.75 in
Commercial Use
No
Depth (in)
18 in
Assembly Required
Full Assembly Needed
Width (in)
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524595
Zoro #
G522362133
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
35.75 in
Depth (in)
18 in
Width (in)
36.5 in

Details

Item
Dresser
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Gray
Material
Solid Wood

Description

Add a versatile storage solution to your space with this Brown and Gray solid wood three drawer chest. Made with real wood that is given a weathered and distressed finish this modern piece can be a great small dresser, a nightstand, or act as a great accent cabinet in your hallway or living room. The space saving design makes it a great choice for space challenged spaces or small walls within your room. 35.75-inch H x 36.5-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.