37" Brown Faux Leather and Chenille Sofa And Toss Pillows With Dark Brown Legs
Mfr # 348631
Zoro # G922911504
product price:Â $3,495.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Brown
Shape
Rectangular
Assembly Required
No Assembly Needed
Style
Transitional
Recliner
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348631
Zoro #
G922911504
UPC #
-
Country of Origin
China
Dimensions
Depth
93 in
Length
42 in
Width
37 in
Details
Color
Brown
Shape
Rectangular
Assembly Required
No Assembly Needed
Style
Transitional
Recliner
No
Type
Sofa
Reclining Type
No Recline
Sofa Design
Standard
Material
Solid and Manufactured Wood
Capacity
220 lb
Sleeper Sofa
No
Commercial Use
No
Upholstered
Yes
Item
Sofas
Finish
Matte
Mattress Included
No
Upholstery Material
Faux Leather, Chenille
Hand Crafted
No
Seating Capacity
3
Description
Transform your home's interior with this luxurious 37-inch brown faux leather and chenille sofa and toss pillows with dark brown legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 42-inch H x 37-inch W x 93-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.