37" Brown Faux Wood Stump Propane Round Fire pit With Cover

  • Mfr # 535176

  • Zoro # G422346042


product price:  $1,489.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Height
24 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Length
40 in
Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535176
Zoro #
G422346042
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Length
40 in
Width
37 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Outdoor Fireplaces and Firepit

Description

Nothing compares to cherished memories with your family gathered around the fireplace. This 37-inch brown faux wood stump propane round fire pit with cover is the finishing touch to bring everyone together. This fire feature is crafted from a mix of metal and concrete made to look like wood slab. Save time and effort with this propane tank fire pit that comes with a convenient adjustable flame. Make your backyard the ultimate gathering spot. 24-inch H x 37-inch W x 40-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.