Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" Brown Solid Wood Three Drawer Chest

  • Mfr # 524609

  • Zoro # G422365982


product price: $1,318.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
36.5 in
Commercial Use
No
Material
Solid Wood
Height (in)
53.5 in
Depth (in)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524609
Zoro #
G422365982
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
36.5 in
Height (in)
53.5 in
Depth (in)
19 in

Details

Commercial Use
No
Item
Dresser
Material
Solid Wood
Color
Brown
Assembly Required
Full Assembly Needed

Description

Enhance your room into a visually delightful and highly functional space with this 37" brown solid wood three drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 53.5" H x 36.5" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.