Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" Burnt Orange Sherpa And Upholstered Tufted Arm Chair

  • Mfr # 572302

  • Zoro # G822361515


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Commercial Use
Yes
Seat Color
Burnt Orange
Assembly Required
Full Assembly Needed
Overall Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572302
Zoro #
G822361515
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
37 in
Overall Height
27.6 in

Details

Commercial Use
Yes
Seat Color
Burnt Orange
Assembly Required
Full Assembly Needed
Item
Accent Chair

Description

Unique and decorative, this 37-inch burnt orange sherpa and upholstered tufted arm chair will leave a lasting impression. This sturdy sherpa and 100% polyester upholstered arm chair comes in a chic solid burnt orange color to give your space just the right look. The high quality manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 27.6-inch h x 37-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.