
37" Champagne Lighted Wood Framed Mounted Dresser Mirror
Mfr # 485898
Zoro # G122889238
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Lighted
Yes
Color
Champagne
Material
LED, Wood, Mirror, Acrylic Leg, Composite Wood
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485898
Zoro #
G122889238
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
2 in
Height
37 in
Width
49 in
Details
Item
Mirrors
Shape
Rectangle
Lighted
Yes
Color
Champagne
Material
LED, Wood, Mirror, Acrylic Leg, Composite Wood
Commercial Use
Yes
Assembly Required
No Assembly Needed
Orientation
Horizontal and Vertical
Mount Type
Mounts to Dresser
Mirror Type
Dresser
Framed
Yes
Frame Material
Solid Wood
Description
This 37-inch champagne lighted wood framed mounted dresser mirror adds the finishing touch to your bedroom. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 37-inch h x 49-inch w x 2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.