
37" Gold Metal And Mirrored Glass Wall Decor Accent Mirror
Mfr # 632345
Zoro # G522350574
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Width
37 in
Depth
1.5 in
Assembly Required
No Assembly Needed
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632345
Zoro #
G522350574
UPC #
-
Country of Origin
China
Dimensions
Width
37 in
Depth
1.5 in
Height
23 in
Details
Item
Mirror
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Glass
Description
Add a touch of fashion to any space in your home with this 37-inch gold metal and mirrored glass wall decor accent mirror. This unique design mixes wall art and mirrors to bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Perfect for most any room, this grouping is a combination of six varying sized cojoined round mirrors that are also connected with hammered metal discs. All are finished in a gold tone that gives this piece a rich and sophisticated yet earthy vibe. Add this exceptional quality decorative mirror to your space for a beautiful reflection and a bit of elevated style. 23-inch h x 37-inch w x 1.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.