Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37" Gold Wood Five Drawer Dresser

  • Mfr # 633707

  • Zoro # G722360762


product price: $1,018.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Width (in)
37.4 in
Depth (in)
17.8 in
Commercial Use
No
Height (in)
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633707
Zoro #
G722360762
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
37.4 in
Depth (in)
17.8 in
Height (in)
50 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Gold
Item
Dresser
Material
Solid and Manufactured Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 37-inch gold wood five drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. The gold coloration of this piece gives it a glamorous and striking finish. 50.00-inch h x 37.40-inch w x 17.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.