37" Gray And Natural Metal and Wood Boat Shaped Bookcase

  • Mfr # 489053

  • Zoro # G522911492


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Width
14.75 in
Color
Gray, Natural
Commercial Use
Yes
Room Divider
No
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489053
Zoro #
G522911492
UPC #
-
Country of Origin
China

Dimensions

Width
14.75 in
Height
36.5 in
Depth
6 in

Details

Color
Gray, Natural
Commercial Use
Yes
Room Divider
No
Finish
Matte
Purposeful Distressing Type
Wood Scoring & Rub Through
Shelves
Yes
Item
Bookcases
Material
Manufactured Wood
Assembly
No Assembly Needed
Frame Material
Metal

Description

Super versatile, the 37-inch gray and natural metal and wood boat shaped bookcase is an ideal piece for your living room, study, or office. This versatile three tier shelving unit adds some updated casual and coastal style to your space. The purposefully distressed finish gives this bookcase an authentically rustic feel. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 36.5-inch h x 14.75-inch w x 6-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.