This item is Discontinued.

Homeroots 37" Gray Metal Outdoor Counter Height Bar chair with Footrest 571174

This item is Discontinued.

Homeroots

37" Gray Metal Outdoor Counter Height Bar chair with Footrest (Discontinued)

Mfr # 571174
Zoro # G222354179
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571174
Zoro #
G222354179
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
36.5 in
Depth
23 in

Details

Item
Outdoor Bar Chair
Commercial Use
No
Assembly
No Assembly Needed

Description

Bring a trendy bar vibe to your space, with this 37-inch gray metal outdoor counter height bar chair with footrest. Let the captivating gray color make a lasting impression and showcase your unique personality. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. With these zipper removable cushion covers, you have the flexibility to change the look and style of your outdoor seating area by simply swapping out the covers. This gray colored acrylic cushion cover will add a chic and modern touch of neutral color that harmoniously complements your aesthetic while providing good looking, durable and long-lasting support. Not only good looking and stylish, this chair also features a round shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 36.5-inch H x 21-inch W x 23-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.